Apply to be a TradeMaster!
Main product image of 24V (Primary) 40V (Secondary) 40VA Rating Foot Mount Transformer, Class II
Magnifying glass
Hover image to zoom

24V (Primary) 40V (Secondary) 40VA Rating Foot Mount Transformer, Class II

Brand:
Titan HD
SKU:
TF4031OEMA
Rating:
(0)
Q&A:
(0)
24V (Primary) 40V (Secondary) 40VA Rating Foot Mount Transformer, Class II
Magnifying glass
Hover image to zoom
$28.06 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
Features:

  • Made in the USA
  • Class 2 Recognized
  • 50/60Hz Operation
  • UL 1446 Recognized Class F 155 C Insulation System
  • Connection Type: 1/4" Male Spade

Specs

–
Voltage (Primary):

24V

Voltage (Secondary):

40v

VA Rating:

40

Mount:

Foot

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy