Apply to be a TradeMaster!
Main product image of 5/5 MFD Oval Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

5/5 MFD Oval Dual Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TOCD55
Rating:
(0)
Q&A:
(0)
5/5 MFD Oval Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
TOCD55 has been discontinued
Discontinued July 2, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
5/5 MFD
Product Highlight: Shape
Oval

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

5/5

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm