The Titan Pro TRCFD7010 70+10 MFD 440/370V ROUND dual rated motor run capacitor is a reliable solution rated for 60,000 hours of operation. The 440/370V design can be used in both 370V and 440V applications.
| Voltage: | 440/370V |
|---|---|
| Shape: | Round |
| Hertz: | 50/60 |
| MFD: | 70/10 |
| Product Type: | Capacitor |