Apply to be a TradeMaster!
Main product image of 165V Start Capacitor (124-149 MFD)
Magnifying glass
Hover image to zoom
165V Start Capacitor (124-149 MFD)
Magnifying glass
Hover image to zoom
$5.55 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
165v
Product Highlight: MFD
124-149 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
2-3/4"

Description

–
Features
  • These motor start capacitors are dry, electrolytic, non polarized types for intermittent duty in AC motor starting circuits
  • The round cases are made of moisture and oil resistant molded phenolic resin or plastic
  • They have standard dual blade terminals
Specifications
  • Diameter (In.) 1-7/16
  • Height (In.) 2-3/4
  • Hertz 50/60
  • MFD 124-149
  • Voltage 165

Specs

–
Features:

Standard

Voltage:

165v

MFD:

124-149

Diameter (Inches):

1-7/16"

Height:

2-3/4"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy