Shop Limited Time Deals
Main product image of AireShare Room-to-Room Transfer Fan (Plug In)
Magnifying glass
Hover image to zoom

AireShare Room-to-Room Transfer Fan (Plug In)

Brand:
Tjernlund
SKU:
AS1P
Rating:
(0)
Q&A:
(0)
AireShare Room-to-Room Transfer Fan (Plug In)
Magnifying glass
Hover image to zoom
AS1P has been discontinued
Discontinued December 24, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
75 CFM
Product Highlight: Wattage
25 Watts
Product Highlight: Voltage
120v

Description

Tjernlund's AireShare fans move air either Room-to-Room or Level-to-Level to rooms that are too hot or cold. Quiet and low-profile, the AireShare is perfect for space heater, wood stoves, fireplaces, and split systems applications.

Move air Room-to-Room. The blower and diffuser can be mounted either high or low on the wall. Pull cool air from floor level or warm air from ceiling level and distribute the air high or low. Choose the plug-in version with a switch on the unit. Grilles included. 75 CFM, 25 Watts.

Specs

Air Flow Capacity (CFM):

75

Wattage:

25

Coverage (Sq Ft.):

150

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm