Apply to be a TradeMaster!
Main product image of 3 Speed AireShare Room-to-Room Transfer Fan (Hard Wired)
Magnifying glass
Hover image to zoom

3 Speed AireShare Room-to-Room Transfer Fan (Hard Wired)

Brand:
Tjernlund
SKU:
AS2
Rating:
(1)
Q&A:
(0)
3 Speed AireShare Room-to-Room Transfer Fan (Hard Wired)
Magnifying glass
Hover image to zoom
$282.74 each
In Stock
In Stock
Get 4 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
30 Watts

Description

–
Tjernlund's AireShare fans move air either Room-to-Room or Level-to-Level to rooms that are too hot or cold. Quiet and low-profile, the AireShare is perfect for space heater, wood stoves, fireplaces, and split systems applications.

Move air Room-to-Room. The blower and diffuser can be mounted either high or low on the wall. Pull cool air from floor level or warm air from ceiling level and distribute the air high or low. Set at any of 3 speeds permanently at installation. 80-110 CFM, 16-30 Watts.

Specs

–
Min Airflow (CFM):

80

Max Airflow (CFM):

110

Wattage:

30

Coverage (Sq Ft.):

275

Voltage:

120v
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Bought this product to move hot air from one room into another. Easy insulation, quality is superb, and quick shipping.
Nate
NH
8 months ago
Verified Buyer Icon
Verified Buyer