Apply to be a TradeMaster!
Main product image of 1-1/4" PVC Sch. 40 Male x Socket Adapter
Magnifying glass
Hover image to zoom

1-1/4" PVC Sch. 40 Male x Socket Adapter

Brand:
Topaz
SKU:
1034-TOPAZ
Rating:
(0)
Q&A:
(0)
1-1/4" PVC Sch. 40 Male x Socket Adapter
Magnifying glass
Hover image to zoom
1034-TOPAZ has been discontinued
Discontinued November 10, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1-1/4" PVC Sch. 40 Male x Socket Adapter
Brand:
Southwire
SKU:1034TZ
(0)
Order by today, receive 54 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Slip Connection

Description

–
Schedule 40 PVC Terminal Adapters from Topaz feature one solvent weld female end and one threaded male end. This adapter is recommended for transitioning PVC conduit to threaded metal or PVC female bell. It can be used to connect PVC conduit to a box or another threaded body with a lock nut (sold separately). Always in stock in sizes from 1/2” to 6”; cULus approved.

Specs

–
Product Type:

Adapter

Size:

1-1/2"

Connection Type:

Slip

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need