Apply to be a TradeMaster!
Main product image of 4" X 4" X 4" Sch. 40 PVC Junction Box
Magnifying glass
Hover image to zoom

4" X 4" X 4" Sch. 40 PVC Junction Box

Brand:
Topaz
SKU:
1222-TOPAZ
Rating:
(0)
Q&A:
(0)
4" X 4" X 4" Sch. 40 PVC Junction Box
Magnifying glass
Hover image to zoom
1222-TOPAZ has been discontinued
Discontinued November 22, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
4" X 4" X 4" Sch. 40 PVC Junction Box
Brand:
Southwire
SKU:1222-SOUTHWIRE
(0)
Order by today, receive 16 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
4" x 4" x 4"
Product Highlight: Color
Gray

Description

–
Topaz PVC products are strong and long lasting; precisely fabricated for optimal safety during installations. Our Schedule 40 PVC NEMA 3R Junction Box, designed without entrance hubs to allow multiple conduit connections is rust proof, resistant to corrosion from acids and nonconductive. Assembly includes removable blank cover, complete with screws; model 1233 UL listed and NEMA 1 rated; models 1234 & 1235 not UL listed; models 1221 to 1232 cULus approved.

Features:

  • A surface mounted enclosure without entrance hubs which allows multiple conduits to be connected and wire splices made within
  • Material: PVC
  • Screws: Zinc plated steel
  • Base Unit of Measure: PCS
  • NEMA 3 Rated


Applications:
  • Appropriate round hole for conduit entrance must be cut
  • Male adapters or box adapters may be used to secure conduit to the box
  • May be concrete encased or buried (not warranted or listed to be watertight for all circumstances)

Specs

–
Product Type:

Junction Box

Size:

4" x 4" x 4"

Material:

PVC

Enclosure Type:

NEMA 3

Application:

Conduit Connection

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm