Shop Limited Time Deals
Main product image of One Hole Long Barrel Compression Lug, Wire Size 3/0 AWG, 3/8" Bolt (Orange)
Magnifying glass
Hover image to zoom

One Hole Long Barrel Compression Lug, Wire Size 3/0 AWG, 3/8" Bolt (Orange)

Brand:
Topaz
SKU:
3008-TOPAZ
Rating:
(0)
Q&A:
(0)
One Hole Long Barrel Compression Lug, Wire Size 3/0 AWG, 3/8" Bolt (Orange)
Magnifying glass
Hover image to zoom
3008-TOPAZ has been discontinued
Discontinued November 4, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
One Hole Long Barrel Compression Lug, Wire Size 3/0 AWG, 3/8" Bolt (Orange)
Brand:
Southwire
SKU:3008-SOUTHWIRE
(0)
Order by today, receive 21 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Color
Orange
Product Highlight: Material
Copper

Description

Topaz’s One Hole, Long Barrel Compression Lugs are fabricated from high conductivity copper tubing, tin plated for optimal corrosion resistance and color coded for easy identification. Terminal lug withstands high mechanical stress; ideal for direct burial and grounding applications. Available for wire sizes from 8 to 750 MCM; UL listed.

Specs

Product Type:

Terminal Lug

Wire Size:

3/0 AWG

Number of Holes:

1

Bolt Hole Size:

3/8"

Color:

Orange

Material:

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm