Apply to be a TradeMaster!
Main product image of 3/8" to 1/2" NM Butterfly Box Connector
Magnifying glass
Hover image to zoom
3/8" to 1/2" NM Butterfly Box Connector
Magnifying glass
Hover image to zoom
441-TOPAZ has been discontinued
Discontinued March 11, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/8" to 1/2" NM Butterfly Box Connector
Brand:
Southwire
SKU:441-SOUTHWIRE
(0)
Order by today, receive 221 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
3/8" to 1/2"

Description

  • Two piece clamp butterfly type
  • Fits cable - 2 or 3, #14, 12, 10, 8
  • Specs

    Size:

    3/8" to 1/2"

    Material:

    Steel