Apply to be a TradeMaster!
Main product image of 3/8" Flexible Steel Conduit, UL Listed (250' Coil)
Magnifying glass
Hover image to zoom

3/8" Flexible Steel Conduit, UL Listed (250' Coil)

Brand:
Southwire
SKU:
5200UL
Rating:
(0)
Q&A:
(0)
3/8" Flexible Steel Conduit, UL Listed (250' Coil)
Magnifying glass
Hover image to zoom
$178.87 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Material
Metallic
Product Highlight: Size
3/8"

Description

–
Southwire's new UL Listed Flexible Steel Conduit is used in areas requiring extra flexibility around tight corners with limited access to space. Constructed of durable galvanized steel with a hot dipped zinc coating, offered in trade sizes of 3/8" to 4" in coil and reel lengths.

Product Features
  • Hot dipped galvanized zinc coating
  • Corrosion and crush resistant
  • Flexibility for simplified positioning
  • Smooth interior for easy wire pull-through
  • Easy installation to follow contours
  • Standard Material: Galvanized steel

Specs

–
Length (Feet):

250'

Material:

Metallic

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy