Apply to be a TradeMaster!
Main product image of 3" Steel EMT Set Screw Coupling
Magnifying glass
Hover image to zoom

3" Steel EMT Set Screw Coupling

Brand:
Southwire
SKU:
648S
Rating:
(3)
Q&A:
(0)
3" Steel EMT Set Screw Coupling
Magnifying glass
Hover image to zoom
$6.30 each
BOX UP & SAVE 5%
$71.64 box of 12
$5.97 each
In Stock
In Stock
Get 21 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3"

Description

–
Steel Set Screw Coupling used to join two lengths EMT Conduit, Zinc Plated Steel.

Features:
  • UL Standard 514B
  • NEMA FB-1
  • Concrete Tight when taped
  • Includes Steel Zinc plated Rigid Locknut

Specs

–
Size:

3"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

As advertised

As advertised
Janiotr
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

As advertised
Janitor
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PV Solar horizontal pipe support

Perfect fit, this product worked very well and I appreciate the rapid delivery also.
Ed
Gonzales
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy