Apply to be a TradeMaster!
Main product image of 4" Square Welded Box 2-1/8" Deep with Metal Stud Bracket and MC Clamp, 1/2" & 3/4" Eccentric Knockouts
Magnifying glass
Hover image to zoom

4" Square Welded Box 2-1/8" Deep with Metal Stud Bracket and MC Clamp, 1/2" & 3/4" Eccentric Knockouts

Brand:
Topaz
SKU:
B6243
Rating:
(0)
Q&A:
(0)
4" Square Welded Box 2-1/8" Deep with Metal Stud Bracket and MC Clamp, 1/2" & 3/4" Eccentric Knockouts
Magnifying glass
Hover image to zoom
B6243 has been discontinued
Discontinued November 4, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
4" Square Welded Box 2-1/8" Deep with Metal Stud Bracket and MC Clamp, 1/2" & 3/4" Eccentric Knockouts
Brand:
Southwire
SKU:52171-MSBX
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Depth (Inches)
2-1/8" Depth
Product Highlight: Width (Inches)
4" Width

Description

–
4" Square Welded Box 2-1/8" Deep with Metal Stud Bracket and MC Clamp, 1/2" & 3/4" Eccentric Knockouts

Product Features:
  • Topaz’s 4" Square Welded Box 2-1/8" Deep with Metal Stud Bracket allows a 4" metal box to be mounted directly to a metal stud
  • Made of galvanized steel
  • The 2-1/8" deep box offers extra cubic capacity for bringing power to a number of electrical devices where multiple conductor runs are split in two or more directions

Specs

–
Width (Inches):

4"

Length (Inches):

4"

Depth (Inches):

2-1/8"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm