Apply to be a TradeMaster!
Main product image of 1/2" EMT & Rigid Combo C Aluminum Conduit Body w/ Cover & Gasket
Magnifying glass
Hover image to zoom

1/2" EMT & Rigid Combo C Aluminum Conduit Body w/ Cover & Gasket

Brand:
Southwire
SKU:
C1SSCG
Rating:
(0)
Q&A:
(0)
1/2" EMT & Rigid Combo C Aluminum Conduit Body w/ Cover & Gasket
Magnifying glass
Hover image to zoom
$7.81 each
In Stock
In Stock
Get 20 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Aluminum

Description

–
Southwire's EMT and Rigid combo C type Conduit Body, with Cover and Gasket, is manufactured from naturally corrosion resistant aluminum. C type conduit bodies are engineered with a straight through configuration and enable the easiest access for pulling and splicing. Domed cover provides additional space for wiring; NEMA FB 1 rated for wet locations, use with threaded rigid metal conduit only.

Smooth, rounded integral bushings in hubs offers protection for conductor insulation. Excellent ground continuity and corrosion resistance; lightweight aluminum construction; UL listed.

Product Features
  • Combination C type with cover and gasket
  • NPT tapered hubs
  • Suitable for use in concrete
  • NEMA FB 1 rated for wet locations use with threaded rigid metal conduit only

Specs

–
Product Type:

Conduit Body

Size:

1/2"

Material:

Aluminum

Type:

C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy