The Day Savers – A National Tradesmen Day Contest
Main product image of Single Gang 1/2" 3 Holes Weather Proof Box (Bronze)
Magnifying glass
Hover image to zoom

Single Gang 1/2" 3 Holes Weather Proof Box (Bronze)

Brand:
Southwire
SKU:
WB1350B
Rating:
(2)
Q&A:
(0)
Single Gang 1/2" 3 Holes Weather Proof Box (Bronze)
Magnifying glass
Hover image to zoom
$4.62 each
In Stock
In Stock
Get 2 Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Bronze
Product Highlight: Material
Aluminum
Product Highlight: Shape
Rectangle

Description

Single Gang Weather Proof Box, Copper Free Aluminum, 3-1/2" Holes, includes closure plugs, grounding screws and mounting lugs, 18 CU IN capacity. Available colors, Grey, White & Bronze

Features:
  • UL LISTED,2011 NEC & NEMA 3R Compliant
  • Premium Powder Coat Finish
  • Installation Instructions included

    **Image may not represent actual product.**

Specs

Product Type:

Weather Proof Box

Number of Gangs:

1

Hole Size:

1/2"

Number of Holes:

3

Color:

Bronze

Material:

Aluminum

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Well made box with all accompanying part

Good construction, plugs and mounting lugs included at a great price
RogerK
Murrieta, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Met my needs at a better price

I've bought these before from big box stores and was happy with them. Supply House had them for almost 15% less, and, with free shipping, I kept all of the savings. My only complaint (which applies to every weatherproof box I've ever gotten) is that when I need to drill mounting holes through the back of the box, the domed center in the indentation for such holes requires me to use a drill press to keep the bit centered. Flattening or removing the dome would remove this problem.
Greg of Stroudsburg
Stroudsburg, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy