Apply to be a TradeMaster!
4" ID x 6" ID x 5/8" Flange Width Series 2000 Elliptical Gasket, G0054-ELL-S2000

4" ID x 6" ID x 5/8" Flange Width Series 2000 Elliptical Gasket, G0054-ELL-S2000

Brand:
Topog-E
SKU:
G0054-ELL-S2000
Rating:
(0)
Q&A:
(0)
4" ID x 6" ID x 5/8" Flange Width Series 2000 Elliptical Gasket, G0054-ELL-S2000
$8.96 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elliptical
Product Highlight: Size
4" x 6"
Product Highlight: Material
Graphite Foil

Description

–
The TOPOG-E® branded SERIES 2000 gasket is engineered to complement and extend the Topog-E product line. It provides a cost effective and technically superior sealing alternative to other high pressure boiler gaskets including spiral wound, tacky-cloth and expanded PTFE gaskets in applications where operating pressures and temperatures exceed the service capabilities of TOPOG-E® SERIES 180 products.

Features:
  • The industry's most trusted brand
  • High pressure and temperature resistance
  • Suitable for worn and pitted flanges
  • Exceptional thermal stability and chemical inertness
  • Superior recovery characteristics
  • Significantly lighter and more durable than spiral wound gaskets
  • Renowned for ease of removal and replacement
  • Sizes clearly engraved on each gasket.

Applications:
  • Steam pressure vessels
  • Hot water heaters
  • Demineralizers
  • Steam humidifiers
  • Dryer cans in paper mills
  • Refrigeration units
  • Filtering units
  • Liquid treatment vessels
  • Compressed air tanks
  • Water purifiers
  • Water towers
  • Water softeners
  • Deaerators
  • Make-up tanks

    Specifications:
  • Service: Steam pressure vessels up to 2,000 psi (138 bar) and 636° F (336° C)
  • Material: Reinforced layers of exfoliated graphite foil
  • Specs

    –
    Product Type:

    Gasket

    Shape:

    Elliptical

    Size:

    4" x 6"

    Flange Size:

    5/8"

    Material:

    Graphite Foil

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy