Shop Resideo Sale
Main product image of 2-1/2" ID x 3-1/2" ID x 1/2" Flange Width Series 180 Elliptical Gasket, T0070-ELL-S0180
Magnifying glass
Hover image to zoom

2-1/2" ID x 3-1/2" ID x 1/2" Flange Width Series 180 Elliptical Gasket, T0070-ELL-S0180

Brand:
Topog-E
SKU:
T0070-ELL-S0180
Rating:
(0)
Q&A:
(0)
2-1/2" ID x 3-1/2" ID x 1/2" Flange Width Series 180 Elliptical Gasket, T0070-ELL-S0180
Magnifying glass
Hover image to zoom
$5.77 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elliptical
Product Highlight: Size
2-1/2" x 3-1/2"
Product Highlight: Material
Rubber

Description

–
Topog-E® Series 180 gaskets have been refined through a series of over 600 research formulation tests to ensure that they are able to meet the exacting performance standards of the steam boiler industry.

Features:
  • Optimal Usage. Topog-E® Series 180 gaskets are quick and easy to install. They conform to the mating surfaces and need no adhesive or additional material. When servicing, they are simple to remove, and peel away easily and cleanly.
  • Optimal Cost. Using Topog-E® Series 180 gaskets can prolong boiler life, avoiding seepage and corrosion, and reduces boiler down-time. They help you look after one of your most important assets – the boiler itself.
  • Optimal Formulation. Topog-E® Series 180 gaskets are made from a proprietary compound which has earned worldwide respect for its performance. They are molded, not die-cut, for optimum fit and performance, and they are available in a broad range of sizes to meet your exact needs.
  • Optimal Quality. Quality is comprehensive! Today’s competitive environment demands the use of high quality products and components that contribute to the overall quality of a company’s end product or service. Topog-E gaskets are made with a passion for quality and performance regardless of cost.
  • Service: Steam pressure vessels up to 180 psi (12 bar) and 380° F (193° C)

Applications:
  • Steam pressure vessels
  • Hot water heaters
  • Demineralizers
  • Steam humidifiers
  • Water purifiers
  • Refrigeration units
  • Filtering units
  • Liquid treatment vessels
  • Compressed air tanks
  • Dryer cans in paper mills
  • Water towers
  • Water softeners
  • Deaerators
  • Make-up tanks
  • Specs

    –
    Product Type:

    Gasket

    Shape:

    Elliptical

    Size:

    2-1/2" x 3-1/2"

    Flange Size:

    1/2"

    Material:

    Rubber

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy