Shop Resideo Sale
Main product image of 120v 24-Hour Timer, DPST
Magnifying glass
Hover image to zoom

120v 24-Hour Timer, DPST

Brand:
Tork
SKU:
1109A
Rating:
(5)
Q&A:
(0)
120v 24-Hour Timer, DPST
Magnifying glass
Hover image to zoom
$117.94 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
120v
Product Highlight: Amperage
40 Amps
Product Highlight: Depth (Inches)
2-5/16" Depth
Product Highlight: Height
7-15/16"

Description

–
The reliable indoor TORK 1109A timer is designed for residential and commercial use for a variety of loads required to be automatically turned on and off during a 24-hour cycle when operation is required at the same time every day. The timer allows you to set your air conditioner or heavy-duty appliances including heaters, pumps, signs, fans and lamps to automatically turn on and off, helping you to save energy and money, while adding convenience to today's busy lifestyles. When used for lighting, the timer is compatible with incandescent, compact fluorescent and LED light bulbs and can provide home or office safety and security by turning lights on while you are away. The timer features multiple ON/OFF settings. You can program your appliances to turn on for a minimum ON time of 20-minutes with a minimum off setting of 75-minutes. The dial accommodates up to 12-pairs of tripper tabs (1-pair included). The timer also features a manual override. Built to withstand harsh environments, the product features a sealed motor, eliminating elements from interfering with the timer operations, which ultimately extends the life of the unit. Short Circuit Rating is 120-Volt/208-Volt to 277-Volt, 5KA and the timer features a NEMA 1 rated indoor lockable enclosure.

  • Automate your home/office: allows you to turn on and off your A/C, water heaters, pumps, signs, lamps, fans and other appliances automatically during a 24-hour cycle and once programmed, will repeat daily
  • Simple to use: place on tripper tab to the desired on time and off tripper tab to the desired off time, rotate dial counter-clockwise until the correct time is indicated by arrow on nameplate
  • Convenient scheduling and features: the timer features multiple ON/OFF setting and is designed with tripper tabs, allowing for a minimum on time of 20-minutes with a minimum off setting of 75-minutes, dial accommodates up to 12-pairs of ON/OFF tabs
  • Compatibility: the timer is compatible with incandescent, compact fluorescent and LED light bulbs, the 120 to 277 dual-voltage timer can replace all single voltage switches
  • Ratings: 120-Volt/208-Volt to 277-Volt, 50/60Hz, 40 Amp general purpose/resistive, 20 Amp ballast, 16 Amp electronic ballast (LED)/120-Volt, 40 Amp tungsten, pilot duty: 120-Volt AC, 1,100-Volt AC, 240-Volt AC, 2,000-Volt AC, motor: 120-Volt, 2 HP and 240-Volt, 5 HP

Specs

–
Horse Power:

2

Voltage:

120v

Switch:

DPST

Amperage:

40

Hertz:

60

Width:

4-11/16"

Depth (Inches):

2-5/16"

Height:

7-15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.4 out of 5 reviews
67% would recommend this product
3.4
out of 5 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
0%
2 star
0%
1 star
40%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Junk, absoluet junk

Had an electrical company come out a week and a half ago and wire my pool pump. They added this timer. I've noticed the pump running in the early morning when it should not be, As it turns out this thing will turn on but not turn off. No matter where I put the off tab it won't trip the mechanism. Interesting that this happened to someone else on the reviews 3 years ago, It's junk!.
Wes
Fort Worth Texas
5 months ago
Was this review helpful to you?

Nearly an identical replacement for an obsolete timer

When an old and out of production Paragon timer failed in a commercial building full of old work, I set out to find a replacement that didn't require re-doing the conduit and wiring. SupplyHouse offered this recommended replacement. Even though the terminal layout was different, the circuitry was easily re-wired and no re-piping was necessary. Even the screw mounting hole and knock-outs were identical in layout. The timer works as needed and is a very high-quality unit. I don't expect a call-back on this job any time soon.
OlEngineer
SE Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would never buy it again!!!!

I have two Tork 1109A timers installed in January 2022. Both of the timers have been working for several months. Thereafter the timers started to work very unreliably. They turn on OK but turning off was not predictable. After another couple month both of the timers did not turn off anymore! I have to admit that the supplier was very supportive trying to solve the problem but so far both timers do not work as expected. I will have to replace them with another brand.
PeterFH
Fort Mill, SC
4 years ago
Was this review helpful to you?

I would buy this again

Great timer
ed
ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but this product again

It is used to control a domestic water heater. Very quiet operation. Excellent service; quick delivery.
Rick
Blandford, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy