Apply to be a TradeMaster!
Main product image of Universal Multi-Voltage 24 Hour Mechanical Time Switch
Magnifying glass
Hover image to zoom

Universal Multi-Voltage 24 Hour Mechanical Time Switch

Brand:
Tork
SKU:
TU40
Rating:
(0)
Q&A:
(0)
Universal Multi-Voltage 24 Hour Mechanical Time Switch
Magnifying glass
Hover image to zoom
$112.21 each
In Stock
In Stock
Get 11 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
240v, 120v, 277v, 208V

Description

–
Applications:
  • Pumps - motors - fans
  • Signs and lighting
  • Water Heaters
  • Heating and air conditioning

Features:
  • Automatic input voltage detection - No DIP switch settings
  • 24 hour real time clock face - Captive trippers - Minimum setting 15 minutes
  • 4 in 1 DPDT contacts - include SPST, SPDT, DPST
  • Load ON Red LED indicator
  • Power On Green LED indicator
  • ON/OFF/AUTO Switch

Specs

–
Enclosure Type:

NEMA-3R

Switch:

DPDT

Amperage:

40

Voltage:

240v

120v

277v

208V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy