Apply to be a TradeMaster!
Main product image of TracerSpacer for Common Trench Snap-On Separator for 1/2" CTS
Magnifying glass
Hover image to zoom

TracerSpacer for Common Trench Snap-On Separator for 1/2" CTS

SKU:
CTS050
Rating:
(0)
Q&A:
(0)
TracerSpacer for Common Trench Snap-On Separator for 1/2" CTS
Magnifying glass
Hover image to zoom
We no longer carry CTS050
Unavailable since March 21, 2026

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
CTS Connection

Description

–
Ensure the correct separation of your underground utilities with the TracerSpacer For Common Trench. A unique, low cost, snap-on separator designed to comply with the National Electric Safety Code. Made from rugged polyethylene, the TracerSpacer For Common Trench is easy to understand and simple to install. It requires no extra digging or padding and can be used in all soil conditions.
The TracerSpacer For Common Trench is produced in a variety of sizes to fit securely on gas lines, water lines, primary and secondary electric cables and conduit. A clip for tracer wire is included to minimize contact with PE gas pipe while ensuring the tracer wire remains within 6" of the pipe.

Fits pipe size: 1/2" CTS

Specs

–
Size:

1/2"

Product Type:

Spacer

Connection Size:

1/2"

Connection Type:

CTS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm