Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4A6H5018G1000AA Parts - Trane Central Air Conditioner
Brand:
Trane
SKU:
4A6H5018G1000AA
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration
–
Liquid Service Valve, VAL09302
VAL09302
Trane
Reversing Valve 3 Ton 1/2" x 3/4" 24v Coil, VAL08991
VAL08991
Trane
(1)
SPST Open 650 Close 500 Switch, SWT03274
SWT03274
Trane
3/8" x 1/2" ODS, 3 Ton R410 TXV, VAL08796
VAL08796
Trane
2.3 Ton 3/8" ODF Bi-Flow Drier, DHY01451
DHY01451
Trane
24V Solenoid Coil, COL11873
COL11873
Trane
Crankcase Heater w 64" Lead, 40W, 230V, HTR04907
HTR04907
Trane
1/2" ODF x 1/2" ODF Muffler, MFL00806
MFL00806
Trane
Vibration Isolation Mount, MNT00479
MNT00479
Trane
Fan
+
Controls
+
Cabinet
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Trane Central Air Conditioner 4A6H5018G1000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video