Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4A6H5030N1000AA Parts - Trane 4a6h5 - 1.5t Spl Heat Pump 1phs
Brand:
Trane
SKU:
4A6H5030N1000AA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet
–
Control Bottom Cover, COV03228
COV03228
Trane
Crankcase Heater 40w 230v 5.5" Diameter 74", BAYCCHT302RES
BAYCCHT302RES
Trane
Hard Start Kit Replacement, BAYKSKT263
BAYKSKT263
Trane
(1)
Base Assembly, 36.26" x 36.41", BAS01833
BAS01833
Trane
Screw for Panel, SCR02010
SCR02010
Trane
Screw Replacement, SCR02054
SCR02054
Trane
Controls
+
Fan
+
Refrigeration
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
4A6H5030N1000AA Parts - Trane 4a6h5 - 1.5t Spl Heat Pump 1phs
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video