Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4A6H5048A1000AA Parts - Trane Heat Pump
Brand:
Trane
SKU:
4A6H5048A1000AA
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration Parts
–
Coil; Spine Fin - 5 Sided
COL14713
Sorry, we don't currently sell this item.
Request This Item
200-230V R410A Scroll Compressor, COM08970
COM08970
Trane
Sleeve, 3/4" Tube Size, SLV00185
SLV00185
Trane
1.25" Nut for 3/4 OR 5/8" Tube, NUT00999
NUT00999
Trane
Valve; Service Liquid
VAL08527
Sorry, we don't currently sell this item.
Request This Item
7/8" Service Valve, VAL07328
VAL07328
Trane
Bracket; Valve
BRK03020
Sorry, we don't currently sell this item.
Request This Item
1/2" ODF x 1/2" ODF Muffler, MFL00806
MFL00806
Trane
24V 5/8" x 7/8"ODF 6 Ton Reversing, VAL08884
VAL08884
Trane
High Pressure Cut Out 650 PSI, SWT03156
SWT03156
Trane
1.0-14 Uns-2b Nut For 1/2" Tube, NUT01000
NUT01000
Trane
1/2" Tube Size Sleeve, SLV00184
SLV00184
Trane
3/8" x 1/2" R410A/POE 5 Ton Thermal Expansion Valve, VAL08800
VAL08800
Trane
Drier; Bi-Flow, 3/8" ODF
DHY01273
Sorry, we don't currently sell this item.
Request This Item
Accumulator
ACC00162
Sorry, we don't currently sell this item.
Request This Item
Compressor/Sound Blanket, ATT00257
ATT00257
Trane
Clip; Tube, Black Plastic
CLP01101
Sorry, we don't currently sell this item.
Request This Item
24V Reversing Valve Coil, COL14716
COL14716
Trane
Core; Valve, .79 Length, .206-36 UNS-1 Mod. Thd
COR00103
Sorry, we don't currently sell this item.
Request This Item
Drier; Filter, Suction Line, C30E, 7/8" ODF
DHY00184
Sorry, we don't currently sell this item.
Request This Item
3/4" Teflon Gasket, GKT01532
GKT01532
Trane
1" Teflon Gasket, Discharge, Rotolock, GKT01533
GKT01533
Trane
Heater; Sump, 40W, 230V, 6.5" Dia
HTR07611
Sorry, we don't currently sell this item.
Request This Item
Vibration Isolation, ISR00007
ISR00007
Trane
Stub Tube Kit, 1/2" Tube (Sz 1-14), KIT01159
KIT01159
Trane
7/8" Stub Tube Kit (1.25 - 12 Sz), KIT01165
KIT01165
Trane
Kit; Core
KIT08369
Sorry, we don't currently sell this item.
Request This Item
Screw, SCR01914
SCR01914
Trane
Screw
SCR01919
Sorry, we don't currently sell this item.
Request This Item
Shield
SHD00423
Sorry, we don't currently sell this item.
Request This Item
35/55 PSI Low Pressure Switch, SWT03158
SWT03158
Trane
Scroll Compressor Wire/Plug, WIR04816
WIR04816
Trane
Fan Parts
+
Control Parts
+
Cabinet Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Trane Heat Pump 4A6H5048A1000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video