Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4A6H6036E1000BA Parts - Trane General Assembly
Brand:
Trane
SKU:
4A6H6036E1000BA
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration
–
1 PH R410A, 28100 BTU Compressor (208-230v)
ZPS30K5E-PFV-800
Copeland
Liquid Service Valve, VAL09302
VAL09302
Trane
3/4" Service Gas Valve LH, VAL07327
VAL07327
Trane
4 Ton Reversing Valve w/ 24 V Coil, VAL08882
VAL08882
Trane
24V Reversing Valve Coil, COL14716
COL14716
Trane
1/2" ODF x 1/2" ODF Muffler, MFL00806
MFL00806
Trane
High Pressure Switch 650 PSI Open 500 PSI Close, SWT03273
SWT03273
Trane
CAM 1.6 mm EEV Valve, VAL09212
VAL09212
Trane
Scroll Compressor Wire/Plug, WIR04816
WIR04816
Trane
Fan
+
Controls
+
Cabinet
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
4A6H6036E1000BA Parts - Trane General Assembly
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video