Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4A6H6048G1000AA Parts - Trane General Assembly
Brand:
Trane
SKU:
4A6H6048G1000AA
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration
–
208-230v1ph R410a 3.25ton Comp, COM10800
COM10800
Trane
3/8" x 3/8" Liquid Service Valve, VAL09293
VAL09293
Trane
7/8" Service Valve, VAL07328
VAL07328
Trane
3/8" ODF BFK-163S Series Liquid line Bi-Directional Filter Drier (16 Cubic Inches)
043333
Emerson Flow Controls
(2)
24V 5/8" x 7/8"ODF 6 Ton Reversing, VAL08884
VAL08884
Trane
24V Reversing Valve Coil, COL14716
COL14716
Trane
7/8" ODF Suction Line Drier, DHY01461
DHY01461
Trane
1/2" ODF x 1/2" ODF Muffler, MFL00806
MFL00806
Trane
High Pressure Switch 650 PSI Open 500 PSI Close, SWT03273
SWT03273
Trane
Electronic Expansion Valve, VAL09213
VAL09213
Trane
Scroll Compressor Wire/Plug, WIR04816
WIR04816
Trane
Fan
+
Controls
+
Cabinet
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
4A6H6048G1000AA Parts - Trane General Assembly
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video