Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4A7A3060D1000AB Parts - Trane Central Air Conditioner
Brand:
Trane
SKU:
4A7A3060D1000AB
Description
–
Trane Central Air Conditioner 4A7A3060D1000AB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Scroll Compressor, 4.5 Ton R410a 208/230, COM09757
SKU:
COM09757
Trane
Shield, SHD00387
SKU:
SHD00387
Trane
Filter Drier Replacement, DHY01456
SKU:
DHY01456
Trane
Screw for Panel, SCR02010
SKU:
SCR02010
Trane
Base, BAS03384
SKU:
BAS03384
Trane
200/230v 1 Phase 1/6-1/5 HP 850 RPM Motor, MOT17346
SKU:
MOT17346
Trane
Motor Cover, 6.86", COV03250
SKU:
COV03250
Trane
Start Kit Assembly, KIT07908
SKU:
KIT07908
Trane
2 Blade 27.5" Dia 25.2 Pit 1/2"B, FAN04460
SKU:
FAN04460
Trane
Compressor Wiring Harness Replacement, WIR02695
SKU:
WIR02695
Trane
Belly Band Sump Heater - 40W, 230V, HTR12894
SKU:
HTR12894
Trane
Low Pressure Switch 50 PSI Open 70 PSI Close, SWT03374
SKU:
SWT03374
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video