Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4PXABU42BS3HAAA Parts - UnCased Coil
Brand:
Trane
SKU:
4PXABU42BS3HAAA
Replacement Parts
Search Parts:
SEARCH PARTS
Coil Parts List
–
Chatleff Txv Valve,3 ton,15% bleed, VAL12849
VAL12849
Trane
TUBE; ASSEMBLY, LIQUID. INCLUDES FLANGE FITTING, HEX NUT AND INLET SCREEN
TUB13776
Sorry, we don't currently sell this item.
Request This Item
Plastic Drain Pan Replacement, PAN03216
PAN03216
Trane
PLATE; COIL BAFFLE-LOWER, 10.62 L X 3.50 H
PLT05398
Sorry, we don't currently sell this item.
Request This Item
CLAMP; HOSE, 11/16 - 1-1/4, 1/2 W, 5/16 HEX SCREW, STAINLESS STEEL
CMP01450
Sorry, we don't currently sell this item.
Request This Item
PLATE; COIL BAFFLE, TOP, 9.18 W X 17.91 H
PLT05411
Sorry, we don't currently sell this item.
Request This Item
BODY; VALVE, BRASS, 7/16 HEX, 7/16 -20 UNF-2A
BOD00114
Sorry, we don't currently sell this item.
Request This Item
BAFFLE; TOP, 17.88 X 10.00 X 2.00 TRIANGULAR GALVANIZED SHEET METAL
BAF01223
Sorry, we don't currently sell this item.
Request This Item
Screw, 10-16 AB HXW 1/2 S N, SCR00965
SCR00965
Trane
SCREW;10-16 BT HXW 5/8 S
SCR00969
Sorry, we don't currently sell this item.
Request This Item
Optional Kits
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
4PXABU42BS3HAAA UnCased Coil
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video