Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4TCC3042A1000AA Parts - Trane Central Air Conditioner
Brand:
Trane
SKU:
4TCC3042A1000AA
Description
–
Trane Central Air Conditioner 4TCC3042A1000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
Belly Band, BND00026
SKU:
BND00026
Trane
Screw 10-32 TR-3 HXW 3/8 S, SCR02086
SKU:
SCR02086
Trane
Sleeve, 3/4" Tube Size, SLV00185
SKU:
SLV00185
Trane
Motor Cover, 6.86", COV03250
SKU:
COV03250
Trane
10" x 10" CCW Blower Wheel, 1/2" Bore, WHL02167
SKU:
WHL02167
Trane
24V 1 Pole Fan Terminal Board, BRD00385
SKU:
BRD00385
Trane
208/240 V to 24 V 50 VA Transformer, TRR01898
SKU:
TRR01898
Trane
SPST Pressure Switch Open 650/Close 500, SWT03084
SKU:
SWT03084
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
27.6" CCW 3 Blade Fan w/ 1/2" Bore (20° Pitch), FAN04072
SKU:
FAN04072
Trane
208-230V, 1 PH, 3 Ton R410A Compressor, COM08968
SKU:
COM08968
Trane
Heater 6.0/8.0kw 208/240v 1ph, BAYHTRV108F
SKU:
BAYHTRV108F
Trane
Blower Bracket, BRK03543
SKU:
BRK03543
Trane
30.64" Outdoor Fan Grille, GRL01530
SKU:
GRL01530
Trane
3/8" Liquid Line Drier (16 Cubic Inches), DHY01472
SKU:
DHY01472
Trane
Time Delay Relay (2 Sec On, 45 Sec Off), RLY03081
SKU:
RLY03081
Trane
1.25" Nut for 3/4 OR 5/8" Tube, NUT00999
SKU:
NUT00999
Trane
Motor Arm Bracket, BRK03396
SKU:
BRK03396
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video