Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4TCC3048A4000BA Parts - Trane Air Handler
Brand:
Trane
SKU:
4TCC3048A4000BA
Description
–
Trane Air Handler 4TCC3048A4000BA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
10
Replacement Parts
30.64" Outdoor Fan Grille, GRL01530
SKU:
GRL01530
Trane
Belly Band, BND00026
SKU:
BND00026
Trane
1 Phase CW Motor, 460V, 3/4 HP, 1080 RPM, MOT12414
SKU:
MOT12414
Trane
Left Blower Housing w/ Mount Holes, HUS03824
SKU:
HUS03824
Trane
Filter Drier Replacement, DHY01456
SKU:
DHY01456
Trane
10" x 10" CCW Blower Wheel, 1/2" Bore, WHL02167
SKU:
WHL02167
Trane
24V 1 Pole Fan Terminal Board, BRD00385
SKU:
BRD00385
Trane
1/4HP 460v 1 Phase 830 RPM CCW Motor, MOT18627
SKU:
MOT18627
Trane
27.6" CCW 3 Blade Fan w/ 1/2" Bore (20° Pitch), FAN04072
SKU:
FAN04072
Trane
4 Ton Thermal Expansion Valve 3/8: x 1/2" Switch R410A, VAL08718
SKU:
VAL08718
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video