Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4TCX3042B1000AA Parts - Trane Air Handler
Brand:
Trane
SKU:
4TCX3042B1000AA
Description
–
Trane Air Handler 4TCX3042B1000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
45/7.5mfd 440v Rnd Run Capacitor, CPT00669
SKU:
CPT00669
Trane
Belly Band, BND00026
SKU:
BND00026
Trane
Screw 10-32 TR-3 HXW 3/8 S, SCR02086
SKU:
SCR02086
Trane
24V 1 Pole Fan Terminal Board, BRD00385
SKU:
BRD00385
Trane
208/240 V to 24 V 50 VA Transformer, TRR01898
SKU:
TRR01898
Trane
Heater 6.0/8.0kw 208/240v 1ph, BAYHTRV108F
SKU:
BAYHTRV108F
Trane
Blower Bracket, BRK03543
SKU:
BRK03543
Trane
30.64" Outdoor Fan Grille, GRL01530
SKU:
GRL01530
Trane
High Pressure Switch, SWT03544
SKU:
SWT03544
Trane
Time Delay Relay (2 Sec On, 45 Sec Off), RLY03081
SKU:
RLY03081
Trane
Left Blower Housing w/ Mount Holes, HUS03824
SKU:
HUS03824
Trane
Filter Drier Replacement, DHY01456
SKU:
DHY01456
Trane
Motor Arm Bracket, BRK03396
SKU:
BRK03396
Trane
208/230v 1/2 HP 1075 RPM Motor, MOT12410
SKU:
MOT12410
Trane
2 Blade 28" Diameter 30 Degree 1/2" Bore CCW, FAN03849
SKU:
FAN03849
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video