Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4TTA3042D4000DB Parts - Trane Split System Single Stage Cooling
Brand:
Trane
SKU:
4TTA3042D4000DB
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration Parts
–
Coil; Condenser, Spine Fin
COL28474
Sorry, we don't currently sell this item.
Request This Item
Compressor, Scroll
COM10853
Sorry, we don't currently sell this item.
Request This Item
Screw, SCR01914
SCR01914
Trane
Vibration Isolation, ISR00007
ISR00007
Trane
Bracket; Valve
BRK03696
Sorry, we don't currently sell this item.
Request This Item
Service Gas Valve
VAL11186
Sorry, we don't currently sell this item.
Request This Item
3/8" x 3/8" Liquid Service Valve, VAL09293
VAL09293
Trane
Switch; Low Pressure
SWT03347
Sorry, we don't currently sell this item.
Request This Item
High Pressure Switch 650 PSI Open 500 PSI Close, SWT03273
SWT03273
Trane
Clip; TDL
CLP00185
Sorry, we don't currently sell this item.
Request This Item
Filter Drier Replacement, DHY01456
DHY01456
Trane
Crankcase Heater, 40W
HTR16805
Sorry, we don't currently sell this item.
Request This Item
Spacer; Base, 5.50 x 1.00 x 0.50
SPC00386
Sorry, we don't currently sell this item.
Request This Item
Spacer; Tubing
SPC00512
Sorry, we don't currently sell this item.
Request This Item
Tube Transition Assembly, TUB11547
TUB11547
Trane
Scroll Compressor Wire Harness, WIR03481
WIR03481
Trane
Fan Parts
+
Control Parts
+
Cabinet Parts
+
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
4TTA3042D4000DB Parts - Trane Split System Single Stage Cooling
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video