Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4TTR3036H1000PA Parts - Trane 4ttr - Split System Cooling
Brand:
Trane
SKU:
4TTR3036H1000PA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Parts
–
32.36x29.40 Top Cover, COV03358
COV03358
Trane
Panel; Wrapper
PNL14724
Sorry, we don't currently sell this item.
Request This Item
Panel Corner Post (25.33" x 3.570"), PNL14723
PNL14723
Trane
Panel; Wrapper
PNL14724
Sorry, we don't currently sell this item.
Request This Item
Cover, COV03224
COV03224
Trane
Base Assembly, 36.26" x 36.41", BAS01833
BAS01833
Trane
Control Bottom Cover, COV03228
COV03228
Trane
Panel; Access
PNL23809
Sorry, we don't currently sell this item.
Request This Item
Panel Corner Post (25.33" x 3.570"), PNL14723
PNL14723
Trane
Panel Wrapper (23.14" x 25.33"), PNL23808
PNL23808
Trane
Panel Corner Post (25.33" x 3.570"), PNL14723
PNL14723
Trane
Paint, PAI00246
PAI00246
Trane
Nameplate Assembly - Trane
PLT04086
Sorry, we don't currently sell this item.
Request This Item
Screw for Panel, SCR02010
SCR02010
Trane
Control Parts
+
Fan Parts
+
Optional Accessories
+
Refrigeration Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
4TTR3036H1000PA Parts - Trane 4ttr - Split System Cooling
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video