Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4TTR6030J1000A Parts - AC Residential Split Unit
Brand:
Trane
SKU:
4TTR6030J1000A
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Parts
–
Replacement Panel, PNL13012
PNL13012
Trane
Cover, COV03224
COV03224
Trane
Control Bottom Cover, COV03228
COV03228
Trane
Panel; Access
PNL13015
Sorry, we don't currently sell this item.
Request This Item
Base Assembly, 36.26" x 36.41", BAS01833
BAS01833
Trane
Replacement Panel, PNL13005
PNL13005
Trane
Panel; Wrapper
PNL13008
Sorry, we don't currently sell this item.
Request This Item
Screw Replacement, SCR02054
SCR02054
Trane
Screw for Panel, SCR02010
SCR02010
Trane
Paint, PAI00246
PAI00246
Trane
32.36x29.40 Top Cover, COV03358
COV03358
Trane
Control Parts
+
Fan Parts
+
Refrigerant System Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
4TTR6030J1000A AC Residential Split Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video