Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4TTR6061C1000AA Parts - Trane General Assembly
Brand:
Trane
SKU:
4TTR6061C1000AA
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration Parts
–
Coil, Condenser Spine-fin, COL28486
COL28486
Trane
208-230v 1ph R410a 4 ton Compressor, COM11497
COM11497
Trane
3/8" x 3/8" Liquid Service Valve, VAL09293
VAL09293
Trane
1-1/8" x 7/8" Service Ball Valve, VAL07439
VAL07439
Trane
Bracket; Valve
BRK03020
Sorry, we don't currently sell this item.
Request This Item
Filter Drier Replacement, DHY01456
DHY01456
Trane
Bar; Steel, 3.70 x .75 Dia
BAR00178
Sorry, we don't currently sell this item.
Request This Item
Clip; Bulb (Blue), 3/4" OD Tube
CLP01072
Sorry, we don't currently sell this item.
Request This Item
Vibration Isolation, ISR00007
ISR00007
Trane
Plug, PLU01057
PLU01057
Trane
Screw, SCR01914
SCR01914
Trane
Spacer; Base, 5.50 x 1.00 x 0.50
SPC00386
Sorry, we don't currently sell this item.
Request This Item
High Pressure Switch, SWT03277
SWT03277
Trane
Low Pressure Switch 50 PSI Open 70 PSI Close, SWT03374
SWT03374
Trane
Scroll Compressor Wire/Plug, WIR04816
WIR04816
Trane
Fan Parts
+
Control Parts
+
Cabinet Parts
+
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
4TTR6061C1000AA Parts - Trane General Assembly
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video