Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4TTX8024A1000CA Parts - Trane 4ttx8up1
Brand:
Trane
SKU:
4TTX8024A1000CA
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration Parts
–
Coil, Spine FIN-5 Sided, COL28477
COL28477
Trane
Compressor
COM11904
Sorry, we don't currently sell this item.
Request This Item
Liquid Service Valve, VAL09302
VAL09302
Trane
Valve; Service Gas
VAL11186
Sorry, we don't currently sell this item.
Request This Item
Bracket; Valve
BRK03020
Sorry, we don't currently sell this item.
Request This Item
Filter Drier Replacement, DHY01456
DHY01456
Trane
Vibration Isolation, ISR00007
ISR00007
Trane
Plug, PLU00972
PLU00972
Trane
Screw, SCR01914
SCR01914
Trane
Salt Shield
SHD00378
Sorry, we don't currently sell this item.
Request This Item
Spacer; Orifice
SPC00382
Sorry, we don't currently sell this item.
Request This Item
Spacer; Base
SPC00386
Sorry, we don't currently sell this item.
Request This Item
Low Pressure Refrigeration Switch 50 PSI Open 70 PSI Close, SWT03362
SWT03362
Trane
Hi Press Refrigerant Switch 650 PSI Open 500 PSI Close, SWT03364
SWT03364
Trane
(1)
Wire; Plug - Scroll Compressor
WIR03325
Sorry, we don't currently sell this item.
Request This Item
Fan Parts
+
Control Parts
+
Cabinet Parts
+
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
4TTX8024A1000CA Parts - Trane 4ttx8up1 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video