Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4TWA3060B3000AA Parts - Trane Heat Pump
Brand:
Trane
SKU:
4TWA3060B3000AA
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration Parts
–
Coil; Condenser Spine-Fin
COL16831
Sorry, we don't currently sell this item.
Request This Item
Compressor 4.5 Ton 200-230V 3 PH R410A, COM10052
COM10052
Trane
Liquid Service Valve, VAL09302
VAL09302
Trane
7/8" Service Valve, VAL07328
VAL07328
Trane
Bracket; Valve
BRK03020
Sorry, we don't currently sell this item.
Request This Item
1/2" ODF x 1/2" ODF Muffler, MFL00806
MFL00806
Trane
24V 5/8" x 7/8"ODF 6 Ton Reversing, VAL08884
VAL08884
Trane
3/8" x 1/2" R410A 5 Ton Thermal Expansion Valve, VAL08801
VAL08801
Trane
16cu Bi-flow (hp) Liquid Line Drier, 3/8" Sweat Connections, DHY01452
DHY01452
Trane
(1)
Accumulator, ACC00169
ACC00169
Trane
Body; Valve
BOD00114
Sorry, we don't currently sell this item.
Request This Item
Clip; Bulb
CLP01073
Sorry, we don't currently sell this item.
Request This Item
Clip; Tube, Black Plastic
CLP01101
Sorry, we don't currently sell this item.
Request This Item
Core; Valve, .79 Length, .206-36 UNS-1 Mod Thd
COR00103
Sorry, we don't currently sell this item.
Request This Item
Drier; Filter, Suction Line
DHY00184
Sorry, we don't currently sell this item.
Request This Item
Heater; Sump, Belly Band
HTR04935
Sorry, we don't currently sell this item.
Request This Item
Vibration Isolation, ISR00007
ISR00007
Trane
Vibration Isolation Mount, MNT00479
MNT00479
Trane
Resistor; Thermistor
RES00118
Sorry, we don't currently sell this item.
Request This Item
Screw, SCR01914
SCR01914
Trane
Spacer; Base
SPC00386
Sorry, we don't currently sell this item.
Request This Item
High Pressure Switch 650 PSI Open 500 PSI Close, SWT03273
SWT03273
Trane
Op35 Cl55 Low Pressure Switch, SWT04455
SWT04455
Trane
Tube; Rubber-Bulb-Tubing
TUB11543
Sorry, we don't currently sell this item.
Request This Item
Tube Transition Assembly, TUB11547
TUB11547
Trane
Tube; Assembly, Distributor
TUB11853
Sorry, we don't currently sell this item.
Request This Item
Valve; Check
VAL02189
Sorry, we don't currently sell this item.
Request This Item
Plug Connector w/ 3 Wires, WIR03574
WIR03574
Trane
Fan Parts
+
Control Parts
+
Cabinet Parts
+
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Trane Heat Pump 4TWA3060B3000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video