Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4TWA4042A3000AB Parts - Trane Split System Heat Pump
Brand:
Trane
SKU:
4TWA4042A3000AB
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration Parts
–
Compressor
COM12380
Sorry, we don't currently sell this item.
Request This Item
High Pressure Switch 650 PSI Open 500 PSI Close, SWT03273
SWT03273
Trane
Valve
VAL19483
Sorry, we don't currently sell this item.
Request This Item
Low Pressure Refr Switch 35#op55#c, SWT03876
SWT03876
Trane
Body; Valve
BOD00114
Sorry, we don't currently sell this item.
Request This Item
Core; Valve
COR00103
Sorry, we don't currently sell this item.
Request This Item
Valve; Switchover
VAL08957
Sorry, we don't currently sell this item.
Request This Item
1/2" ODF x 1/2" ODF Muffler, MFL00806
MFL00806
Trane
16cu Bi-flow (hp) Liquid Line Drier, 3/8" Sweat Connections, DHY01452
DHY01452
Trane
(1)
Liquid Service Valve, VAL09302
VAL09302
Trane
Valve; Service Gas Assembly
VAL11773
Sorry, we don't currently sell this item.
Request This Item
Bracket; Valve
BRK03696
Sorry, we don't currently sell this item.
Request This Item
Spacer; Tubing
SPC00512
Sorry, we don't currently sell this item.
Request This Item
Spacer; Coil
SPC00513
Sorry, we don't currently sell this item.
Request This Item
Clip; Bulb
CLP00223
Sorry, we don't currently sell this item.
Request This Item
Core; Valve
COR00103
Sorry, we don't currently sell this item.
Request This Item
Vibration Isolation, ISR00007
ISR00007
Trane
Screw, SCR01914
SCR01914
Trane
Spacer; Tubing
SPC00512
Sorry, we don't currently sell this item.
Request This Item
Spacer; Tubing
SPC00512
Sorry, we don't currently sell this item.
Request This Item
Condenser Coil Assembly, COL28902
COL28902
Trane
Heater; Sump, Belly Band
HTR04935
Sorry, we don't currently sell this item.
Request This Item
Spacer; Base
SPC00386
Sorry, we don't currently sell this item.
Request This Item
Tube
TUB11542
Sorry, we don't currently sell this item.
Request This Item
Tube
TUB11543
Sorry, we don't currently sell this item.
Request This Item
Scroll Compressor Wire Harness, WIR03481
WIR03481
Trane
Fan Parts
+
Control Parts
+
Cabinet Parts
+
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
4TWA4042A3000AB Parts - Trane Split System Heat Pump
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video