Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4TWR5048N1000AA Parts - Trane 4twr5 - Split System Heat Pump
Brand:
Trane
SKU:
4TWR5048N1000AA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Parts
–
Top Cover, 37" x 34", COV04506
COV04506
Trane
Panel, PNL25809
PNL25809
Trane
Panel, PNL25807
PNL25807
Trane
Panel, PNL25809
PNL25809
Trane
Cover, COV03224
COV03224
Trane
Base, BAS03384
BAS03384
Trane
Control Bottom Cover, COV03228
COV03228
Trane
Panel; Access
PNL25810
Sorry, we don't currently sell this item.
Request This Item
Panel, PNL25807
PNL25807
Trane
Panel; Wrapper
PNL25808
Sorry, we don't currently sell this item.
Request This Item
Panel, PNL25807
PNL25807
Trane
Paint, PAI00246
PAI00246
Trane
Screw for Panel, SCR02010
SCR02010
Trane
Screw Replacement, SCR02054
SCR02054
Trane
Compressor Parts
+
Control Parts
+
Fan Parts
+
Refrigeration Parts
+
Solenoid System
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
4TWR5048N1000AA Parts - Trane 4twr5 - Split System Heat Pump
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video