Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4TWR7036B1000DA Parts - Trane Split System Heat Pump
Brand:
Trane
SKU:
4TWR7036B1000DA
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration Parts
–
Coil; Condenser, Spine-Fin
COL28485
Sorry, we don't currently sell this item.
Request This Item
Compressor
COM11906
Sorry, we don't currently sell this item.
Request This Item
Liquid Service Valve, VAL09302
VAL09302
Trane
Valve
VAL11186
Sorry, we don't currently sell this item.
Request This Item
Bracket; Valve
BRK03020
Sorry, we don't currently sell this item.
Request This Item
1/2" ODF x 1/2" ODF Muffler, MFL00806
MFL00806
Trane
4 Ton Reversing Valve w/ 24 V Coil, VAL08882
VAL08882
Trane
3 Ton Electronic Expansion Valve, VAL11169
VAL11169
Trane
Body; Valve
BOD00114
Sorry, we don't currently sell this item.
Request This Item
Clip; TDL
CLP00185
Sorry, we don't currently sell this item.
Request This Item
Clip
CLP01072
Sorry, we don't currently sell this item.
Request This Item
Clip; Tube, Black Plastic
CLP01101
Sorry, we don't currently sell this item.
Request This Item
Core; Valve
COR00103
Sorry, we don't currently sell this item.
Request This Item
16cu Bi-flow (hp) Liquid Line Drier, 3/8" Sweat Connections, DHY01452
DHY01452
Trane
(1)
Crankcase Heater - 40W, 230V, HTR15994
HTR15994
Trane
Vibration Isolation, ISR00007
ISR00007
Trane
Kit; Core
KIT08369
Sorry, we don't currently sell this item.
Request This Item
Vibration Isolation Mount, MNT00479
MNT00479
Trane
Plug, PLU01057
PLU01057
Trane
Screw, SCR01914
SCR01914
Trane
Sensor; EEV
SEN01587
Sorry, we don't currently sell this item.
Request This Item
Salt Shield
SHD00378
Sorry, we don't currently sell this item.
Request This Item
Spacer; Base
SPC00386
Sorry, we don't currently sell this item.
Request This Item
High Pressure Switch 650 PSI Open 500 PSI Close, SWT03273
SWT03273
Trane
Op35 Cl55 Low Pressure Switch, SWT04455
SWT04455
Trane
Scroll Compressor Wire/Plug, WIR04816
WIR04816
Trane
Fan Parts
+
Control Parts
+
Cabinet Parts
+
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
4TWR7036B1000DA Parts - Trane Split System Heat Pump
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video