Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4YCX3018A1040BA Parts - Trane 4ycx3up1
Brand:
Trane
SKU:
4YCX3018A1040BA
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration
–
Round Dual Run Capacitor - 30/5 MFD, 440V, SFCAP30D5440R
SFCAP30D5440R
Trane
Vibration Isolation Mount, MNT00479
MNT00479
Trane
Filter Drier Replacement, DHY01456
DHY01456
Trane
Kit, Recip To Scroll Compressor, KIT18829
KIT18829
Trane
Crankcase Heater - 40W, 230V, HTR15994
HTR15994
Trane
Top Fan Assembly
+
Controls
+
Burner Assembly
+
Heat Exchanger
+
Blower Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
4YCX3018A1040BA Parts - Trane 4ycx3up1 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video