Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4YCX3048A1120BA Parts - Trane 4ycx3up2
Brand:
Trane
SKU:
4YCX3048A1120BA
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration
–
Scroll Compressor, 3.5 Ton, COM09756
COM09756
Trane
High Pressure Switch, SWT03544
SWT03544
Trane
4 Ton Thermal Expansion Valve 3/8: x 1/2" Switch R410A, VAL08718
VAL08718
Trane
Capacitor - 7.5 MFD, 370V, SFCAP075440
SFCAP075440
Trane
(1)
Round Run Capacitor, 70 MFD without Resistor Cap (440V), SFCAP704400R
SFCAP704400R
Trane
(1)
Filter Drier Replacement, DHY01456
DHY01456
Trane
Top Fan Assembly
+
Controls
+
Burner Assembly
+
Heat Exchanger
+
Blower Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
4YCX3048A1120BA Parts - Trane 4ycx3up2 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video