Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4YCX3060A1120BA Parts - Trane 4ycx3up2
Brand:
Trane
SKU:
4YCX3060A1120BA
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration
–
Scroll Compressor, 4.5 Ton R410a 208/230, COM09757
COM09757
Trane
High Pressure Switch, SWT03544
SWT03544
Trane
3/8" x 1/2" R410 6 Ton Thermostatic Expansion Valve, VAL08717
VAL08717
Trane
Capacitor - 7.5 MFD, 370V, SFCAP075440
SFCAP075440
Trane
(1)
80 MFD Round Run Capacitor (440V), CPT01074
CPT01074
Trane
(1)
Filter Drier Replacement, DHY01456
DHY01456
Trane
Top Fan Assembly
+
Controls
+
Burner Assembly
+
Heat Exchanger
+
Blower Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
4YCX3060A1120BA Parts - Trane 4ycx3up2 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video