Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
5WCZ5060A4000AA Parts - Trane Air Handler
Brand:
Trane
SKU:
5WCZ5060A4000AA
Description
–
This is a 5WCZ5060A4000AA Parts - Trane Air Handler.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
Plug, PLU00976
SKU:
PLU00976
Trane
Belly Band, BND00026
SKU:
BND00026
Trane
24V 5/8" x 7/8"ODF 6 Ton Reversing, VAL08884
SKU:
VAL08884
Trane
Orifice 34.12 OD 28.28 ID, ORF01443
SKU:
ORF01443
Trane
11-10 DD CCW 1/2" Bore Blower Wheel, WHL02557
SKU:
WHL02557
Trane
Defrost Control, CNT04364
SKU:
CNT04364
Trane
Variable Speed 3/4 HP Motor, MOT15308
SKU:
MOT15308
Trane
Blower Bracket, BRK03543
SKU:
BRK03543
Trane
30.64" Outdoor Fan Grille, GRL01530
SKU:
GRL01530
Trane
Ambient Sensor, SEN01510
SKU:
SEN01510
Trane
480-24V 75VA Transformer, TRR01582
SKU:
TRR01582
Trane
Left Blower Housing w/ Mount Holes, HUS03824
SKU:
HUS03824
Trane
28.5" CCW 3 Blade Fan w/ 1/2" Bore (30° Pitch), FAN03907
SKU:
FAN03907
Trane
Bridge Rectifier , RTF00058
SKU:
RTF00058
Trane
Rt Blower Housing w/ Mount Holes, HUS03825
SKU:
HUS03825
Trane
Motor Arm Bracket, BRK03396
SKU:
BRK03396
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video