Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A4AH4E60A1C30CA Parts - Trane Coil Simplification Group 1
Brand:
Trane
SKU:
A4AH4E60A1C30CA
Replacement Parts
Search Parts:
SEARCH PARTS
AIR HANDLER PARTS LIST
–
PANEL; INSUL ASM-COIL
PNL36861
Sorry, we don't currently sell this item.
Request This Item
PANEL; INSUL ASM-BLOWER
PNL36865
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; BLOWER SHELF, 13.57 X 22.95 X 7.94
SUP06389
Sorry, we don't currently sell this item.
Request This Item
PANEL; INSUL ASM-TOP COVER
PNL36872
Sorry, we don't currently sell this item.
Request This Item
PANEL; INSUL ASM-WRAPPER
PNL36870
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; CROSSMEMBER, MIDDLE, 22.39 L
SUP05666
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; COIL SHIELD, RIGHT, 20.04 X 7.72
SUP05662
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; COIL SHIELD, LEFT, 20.04 X 7.72
SUP05661
Sorry, we don't currently sell this item.
Request This Item
BRACKET; DRAIN PAN CLIP
BRK04471
Sorry, we don't currently sell this item.
Request This Item
BRACKET; COIL, 1.73 X 1.00 X 0.46, LEFT SIDE
BRK04500
Sorry, we don't currently sell this item.
Request This Item
BRACKET; COIL, 1.73 X 1.00 X 0.46, RIGHT SIDE
BRK04501
Sorry, we don't currently sell this item.
Request This Item
BRACKET; MOTOR MOUNT, 3.28 X 4.55, INCLUDES GROMMET
BRK05028
Sorry, we don't currently sell this item.
Request This Item
MOTOR; CONSTANT TORQUE, PROGRAMMED, 3/4 HP, 208- 230/50-60/1, 48 FRAME, BALL BEARING
MOT19164
Sorry, we don't currently sell this item.
Request This Item
Motor, MOT19283
MOT19283
Trane
NUT; LOCKING NYLON
NUT01063
Sorry, we don't currently sell this item.
Request This Item
Nut, NUT01223
NUT01223
Trane
SCREW; 10-16 AB HXW 1/2 SN
SCR01510
Sorry, we don't currently sell this item.
Request This Item
SCREW; SCR 10-16 AB HXW 5/8 S
SCR02108
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; CROSSMEMBER, BOTTOM, 23.37 L
SUP05664
Sorry, we don't currently sell this item.
Request This Item
PANEL; INSUL ASM-LINE SET
PNL36863
Sorry, we don't currently sell this item.
Request This Item
BLOWER PARTS LIST
+
COIL PARTS LIST
+
CONTROLS PARTS LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
A4AH4E60A1C30CA Parts - Trane Coil Simplification Group 1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video