Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A4AH4P18A1B60BA Parts - Trane A4ah4 - Air Handler
Brand:
Trane
SKU:
A4AH4P18A1B60BA
Replacement Parts
Search Parts:
SEARCH PARTS
BLOWER PARTS LIST
–
HOUSING; BLOWER, METAL, 6.325 INTERIOR WIDTH
HUS04350
Sorry, we don't currently sell this item.
Request This Item
WHEEL; BLOWER, 12.15 IN DIA, 6.06 IN WIDTH, 0.50 IN BORE, 54 BLADES, CW
WHL03717
Sorry, we don't currently sell this item.
Request This Item
Band Motor Mount, BND00910
BND00910
Trane
NUT; LOCKING NYLON
NUT01063
Sorry, we don't currently sell this item.
Request This Item
BOLT; 1/4-20 MA HX 1.5 S
SCR01584
Sorry, we don't currently sell this item.
Request This Item
208-230 V 1 PH 1/5 HP 825 RPM Motor, MOT18582
MOT18582
Trane
BRACKET; MOTOR MOUNT, 3.28 X 3.25, INCLUDES GROMMET
BRK05027
Sorry, we don't currently sell this item.
Request This Item
STRAP, CAPACITOR
SRP00091
Sorry, we don't currently sell this item.
Request This Item
Capacitor - 5 MFD, 440V, CPT00119
CPT00119
Trane
CABINET PARTS LIST
+
CONTROLS PARTS LIST
+
COIL PARTS LIST
+
OPTIONAL EQUIPMENT LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
A4AH4P18A1B60BA Parts - Trane A4ah4 - Air Handler
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video