Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A4AH4P30A1B60BA Parts - Trane A4ah4 - Air Handler
Brand:
Trane
SKU:
A4AH4P30A1B60BA
Replacement Parts
Search Parts:
SEARCH PARTS
BLOWER PARTS LIST
–
Blower Housing, HUS04351
HUS04351
Trane
11" x 8" CW Blower Wheel with 1/2" Bore, WHL02916
WHL02916
Trane
Band Motor Mount, BND00910
BND00910
Trane
NUT; LOCKING NYLON
NUT01063
Sorry, we don't currently sell this item.
Request This Item
BOLT; 1/4-20 MA HX 1.5 S
SCR01584
Sorry, we don't currently sell this item.
Request This Item
1/3 HP 208-230v 825 RPM Motor, MOT18581
MOT18581
Trane
BRACKET; MOTOR MOUNT, 3.28 X 3.25, INCLUDES GROMMET
BRK05027
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR; 7.5 MFD, 440V
CPT00265
Sorry, we don't currently sell this item.
Request This Item
STRAP, CAPACITOR
SRP00091
Sorry, we don't currently sell this item.
Request This Item
CABINET PARTS LIST
+
CONTROLS PARTS LIST
+
COIL PARTS LIST
+
OPTIONAL EQUIPMENT LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
A4AH4P30A1B60BA Parts - Trane A4ah4 - Air Handler
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video