Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A4AH5E49A1C30AA Parts - Trane Coil Simplification Group 1
Brand:
Trane
SKU:
A4AH5E49A1C30AA
Replacement Parts
Search Parts:
SEARCH PARTS
AIR HANDLER PARTS LIST
–
Motor, MOT19283
MOT19283
Trane
NUT; LOCKING NYLON
NUT01063
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; COIL SHIELD, LEFT, 20.04 X 7.72
SUP05661
Sorry, we don't currently sell this item.
Request This Item
Liquid Tube Assembly, TUB14354
TUB14354
Trane
PANEL; INSUL ASM-TOP COVER
PNL36872
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; BLOWER SHELF, 13.57 X 22.95 X 7.94
SUP06389
Sorry, we don't currently sell this item.
Request This Item
GROMMET; CONE GROMMET, LIQUID LINE
GRM00864
Sorry, we don't currently sell this item.
Request This Item
SCREW; SCR 10-16 AB HXW 5/8 S
SCR02108
Sorry, we don't currently sell this item.
Request This Item
FUSE; 5 AMP, TAN, AUTOMOTIVE STYLE
FUS01089
Sorry, we don't currently sell this item.
Request This Item
Threaded Plug 3/4, PLU01169
PLU01169
Oxbox
SUPPORT; CROSSMEMBER, BOTTOM, 23.37 L
SUP05664
Sorry, we don't currently sell this item.
Request This Item
Nut, NUT01223
NUT01223
Trane
PANEL; INSUL ASM-BLOWER
PNL36865
Sorry, we don't currently sell this item.
Request This Item
PLATE; CONTROL, 7.38 X 6.69
PLT05625
Sorry, we don't currently sell this item.
Request This Item
CLIP, EXPANSION VALVE
CLP00182
Sorry, we don't currently sell this item.
Request This Item
Pan, Horiz Drain Pan, Tall C Cabinet, PAN04392
PAN04392
Trane
SCREW; 10-16 AB HXW 1/2 SN
SCR01510
Sorry, we don't currently sell this item.
Request This Item
Wire Harness, WIR09942
WIR09942
Trane
TIE;CABLE, 8.00IN.
TIE00023
Sorry, we don't currently sell this item.
Request This Item
BRACKET; MOTOR MOUNT, 3.28 X 4.55, INCLUDES GROMMET
BRK05028
Sorry, we don't currently sell this item.
Request This Item
GROMMET; SUCTION GROMMET
GRM00863
Sorry, we don't currently sell this item.
Request This Item
Blower Housing, HUS04351
HUS04351
Trane
PANEL; INSUL ASM-LINE SET
PNL36863
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; CROSSMEMBER, MIDDLE, 22.39 L
SUP05666
Sorry, we don't currently sell this item.
Request This Item
Upflow Drain Pan, PAN04390
PAN04390
Trane
Tem4, C49/61 Motor Asm Programmed, MOT20424
MOT20424
Trane
BRACKET; COIL, 1.73 X 1.00 X 0.46, LEFT SIDE
BRK04500
Sorry, we don't currently sell this item.
Request This Item
11" x 8" CW Blower Wheel with 1/2" Bore, WHL02916
WHL02916
Trane
TRANSFORMER; 40VA, 200/230V PRI, 24V SEC
TRR01557
Sorry, we don't currently sell this item.
Request This Item
PANEL; COIL PANEL-GALVANIZED ASM
PNL38576
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; COIL SHIELD, RIGHT, 20.04 X 7.72
SUP05662
Sorry, we don't currently sell this item.
Request This Item
TIE; CABLE, 8-1/2IN.
TIE00026
Sorry, we don't currently sell this item.
Request This Item
Bracket, Coil, Right Side, BRK04501
BRK04501
Trane
PANEL; WRAPPER ASSY-GALVANIZED
PNL38702
Sorry, we don't currently sell this item.
Request This Item
BRACKET; DRAIN PAN CLIP
BRK04471
Sorry, we don't currently sell this item.
Request This Item
SCREW; 10-24 C HXW 1/2 SN
SCR02081
Sorry, we don't currently sell this item.
Request This Item
BLOWER PARTS LIST
+
COIL PARTS LIST
+
CONTROLS PARTS LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
A4AH5E49A1C30AA Parts - Trane Coil Simplification Group 1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video