Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A4AH6E49A1C30AA Parts - Trane A4ah4 - Air Handler
Brand:
Trane
SKU:
A4AH6E49A1C30AA
Replacement Parts
Search Parts:
SEARCH PARTS
BLOWER PARTS LIST
–
HOUSING; BLOWER, METAL, 12.125 INTERIOR WIDTH
HUS04352
Sorry, we don't currently sell this item.
Request This Item
Wheel 11.95 X 11.93 1/5 Bore Cw, WHL03718
WHL03718
Trane
(1)
BAND; MOTOR MOUNT, 17.62 LENGTH
BND00932
Sorry, we don't currently sell this item.
Request This Item
NUT; LOCKING NYLON
NUT01063
Sorry, we don't currently sell this item.
Request This Item
MOTOR; CONSTANT TORQUE, PROGRAMMED, 0.75 HP, 208- 230/50-60/1, 48 FRAME, BALL BEARING
MOT19585
Sorry, we don't currently sell this item.
Request This Item
Wire, Ground 16 AWG Ul 1015, Green 15 in Length, WIR07840
WIR07840
Trane
SCREW; 10-24 C HXW 1/2 SN
SCR02081
Sorry, we don't currently sell this item.
Request This Item
Motor, MOT19283
MOT19283
Trane
CABINET PARTS LIST
+
COIL PARTS LIST
+
CONTROLS PARTS LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
A4AH6E49A1C30AA Parts - Trane A4ah4 - Air Handler
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video