Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A4MXC3642AC6HAA Parts - Trane A4mx - Coil
Brand:
Trane
SKU:
A4MXC3642AC6HAA
Replacement Parts
Search Parts:
SEARCH PARTS
MULTI-POSITION CASED COIL
–
BAFFLE; DRAIN, 1.27 X 20.75, V-SHAPED CHANNEL
BAF01201
Sorry, we don't currently sell this item.
Request This Item
Secondary Drain Pan, Plastic, PAN3220
PAN03220
Trane
Drain Pan Replacement, PAN03217
PAN03217
Trane
PLUG; DRAIN PAN
PLU00457
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; COIL SHIELD
SUP06651
Sorry, we don't currently sell this item.
Request This Item
GROMMET; SUCTION GROMMET
GRM00863
Sorry, we don't currently sell this item.
Request This Item
GROMMET; CONE GROMMET, LIQUID LINE
GRM00864
Sorry, we don't currently sell this item.
Request This Item
PANEL; INSULATION ASM-LINESET
PNL36846
Sorry, we don't currently sell this item.
Request This Item
PANEL; INSULATION ASM-COIL
PNL36854
Sorry, we don't currently sell this item.
Request This Item
BRACKET; BOTTOM
BRK05158
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; COIL SHIELD
SUP06650
Sorry, we don't currently sell this item.
Request This Item
PLATE; COIL BAFFLE-LOWER, 11.45 L X 3.50 H
PLT05395
Sorry, we don't currently sell this item.
Request This Item
PLATE; COIL BAFFLE, TOP, 11.84 W X 15.03 H
PLT05408
Sorry, we don't currently sell this item.
Request This Item
GUARD; SPLASH, 19.29 X 8.00
GRD00938
Sorry, we don't currently sell this item.
Request This Item
R410a Adj Thermal Expansion Valve Kit, 4AYTXVH4A3042A
4AYTXVH4A3042A
Trane
KIT RESTRICTOR ORIFICE
BAYORIACHP0057
Sorry, we don't currently sell this item.
Request This Item
KIT RESTRICTOR ORIFICE
BAYORIACHP0077
Sorry, we don't currently sell this item.
Request This Item
0.46" Id X 0.56 Teflon Washer, WAS01180
WAS01180
Trane
COIL
+
TOP LEVEL
+
MODEL NUMBER DESCRIPTION
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
A4MXC3642AC6HAA Parts - Trane A4mx - Coil
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video