Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A4MXC4248AC6HAA Parts - Trane A4mx - Coil
Brand:
Trane
SKU:
A4MXC4248AC6HAA
Replacement Parts
Search Parts:
SEARCH PARTS
MULTI-POSITION CASED COIL
–
GUARD; SPLASH, 19.29 X 8.00
GRD00938
Sorry, we don't currently sell this item.
Request This Item
BAFFLE; DRAIN, 1.27 X 20.75, V-SHAPED CHANNEL
BAF01201
Sorry, we don't currently sell this item.
Request This Item
BAFFLE; TOP, 18.79 X 5.90
BAF01453
Sorry, we don't currently sell this item.
Request This Item
PAN; SECONDARY DRAIN PAN ASSEMBLY, PLASTIC, 25.48 X 21.10 X 1.50
PAN03221
Sorry, we don't currently sell this item.
Request This Item
Drain Pan Replacement, PAN03217
PAN03217
Trane
PLUG; DRAIN PAN
PLU00457
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; COIL SHIELD
SUP06651
Sorry, we don't currently sell this item.
Request This Item
GROMMET; SUCTION GROMMET
GRM00863
Sorry, we don't currently sell this item.
Request This Item
GROMMET; CONE GROMMET, LIQUID LINE
GRM00864
Sorry, we don't currently sell this item.
Request This Item
PANEL; INSULATION ASM-LINESET
PNL36847
Sorry, we don't currently sell this item.
Request This Item
PANEL; INSULATION ASM-COIL
PNL36856
Sorry, we don't currently sell this item.
Request This Item
BRACKET; BOTTOM
BRK05158
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; COIL SHIELD
SUP06650
Sorry, we don't currently sell this item.
Request This Item
PLATE; COIL BAFFLE-LOWER, 14.00 L X 5.50 H
PLT05394
Sorry, we don't currently sell this item.
Request This Item
PLATE; COIL BAFFLE, TOP, 11.04 W X 17.40 H
PLT05407
Sorry, we don't currently sell this item.
Request This Item
KIT-TXV ADJ R410A
4AYTXVH4A4860A
Sorry, we don't currently sell this item.
Request This Item
KIT RESTRICTOR ORIFICE
BAYORIACHP0077
Sorry, we don't currently sell this item.
Request This Item
0.46" Id X 0.56 Teflon Washer, WAS01180
WAS01180
Trane
COIL
+
TOP LEVEL
+
MODEL NUMBER DESCRIPTION
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
A4MXC4248AC6HAA Parts - Trane A4mx - Coil
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video